Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178506

MPN #: 93145310

Diversey™ Crew Bathroom Cleaner & Scale Remover, Surfactant Scent, 50.7 oz Spray Bottle, 2/Case

Product Description
Mildly-acidic liquid cleaner specifically developed to remove soap scum and hard water deposits from most restroom surfaces. Purple in color with a fresh, clean scent.

Features:
  • Acidic formula prevents build-up of stubborn bathroom soils with regular use
  • Non-corrosive formula is suitable for nearly all washable restroom surfaces
  • Green Seal™ Certified, Environmental Choice Approved, and Greenguard Certified
  • Deep cleans dirt and soap scum from bathroom surfaces and leaves a streak-free shine
  • Dilution Ratio Range- 1:18
  • Ph Concentrate- 4.41
Application Instructions:
  • Simply spray onto cloth and wipe or spray the product directly onto the surface to be cleaned
  • Bathroom fixtures, tiles, shower doors and any other washable surface


PRICE
$84.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight9 lbs
Size50.7 oz

Product Details

TypeBathroom Cleaner
ScentSurfactant
Applicable MaterialsCeramic, Glass, Grout, Metal
Size Type50.7 oz. Spray Bottle
Package Quantity2 Bottles
DescriptionBathroom Cleaner & Scale Remover
ColorPurple
Manufacturers Part Number93145310
For Use WithBathroom Fixtures, Tiles, Shower Doors
BrandDiversey