Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3167599

MPN #: 93172650

Diversey™ Crew® Bathroom Cleaner & Scale Remover, 2.5 L Bottle, 2/Case

Product Description
Mildly-acidic liquid cleaner is powerful and efficient specifically developed to remove soap scum and hard water deposits from most restroom surfaces. Quick, streak-free drying will not leave residue on mirrors.

Features:
  • Acidic formula prevents build-up of stubborn bathroom soils with regular use
  • Non-corrosive formula is suitable for nearly all washable restroom surfaces
  • Environmental Choice Approved
  • Purple in color with a fresh, clean scent
  • Deep cleans dirt and soap scum from bathroom surfaces and leaves a streak-free shine
  • Ph Concentrate: 4.41
Application Instructions:
  • Simply spray onto cloth and wipe or spray the product directly onto the surface to be cleaned
  • Bathroom fixtures, tiles, shower doors and any other washable surface
Certifications:
  • EcoLogo
  • Green Seal
  • GREENGUARD


PRICE
$129.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight12.9 lbs
Size2.5 liter

Product Details

TypeBathroom Cleaner
ColorPurple
For Use WithBathrooms
ScentSurfactant
Applicable MaterialsCeramic, Glass, Grout, Metal
Size Type2.5 L Bottle
Package Quantity2 Bottles
DescriptionBathroom Cleaner & Scale Remover
Manufacturers Part Number93172650
Dilution Ratio1:18
BrandDiversey