Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3177361

MPN #: 3211200

Betco® BTB Instant Mildew Stain Remover, Apple Scent, 32 oz. Spray Bottle, 12/Case

Product Description
This product works as a mildew stain remover to quickly clean and whiten even the most difficult stains. Formulated with an odor counteractant and chlorine stabilizer.

Features:
  • Works on tile, grout, Fiberglass, shower doors, and vinyl
  • Increases the level of cleanliness in the shower rooms, locker rooms, and other restroom areas
  • Instantly removes tough mildew stains
  • Chemical Compound: Disodium Dodecyl (sulphonatophenoxy) Benzene sulphonate, Sodium Carbonate, Sodium Hypochlorite, Solution
  • Detergency: Excellent
  • Film residue: Free rinsing
  • Fragrance: Apple
  • pH: 10.50 - 11.50
  • Warranty: 0.5 years
  • Specific gravity: 1.037
Directions for Use: Use only in well ventilated areas.
  • Spray surface until thoroughly wet
  • Let stand several minutes until mildew stains disappear
NOTE: For lower odor, a foaming trigger sprayer is recommended. This product will cause permanent discoloration of clothing and carpet. Never mix this product with acids or other cleaning agents. May discolor Aluminum and other soft metals. Test in an inconspicuous area prior to use on fixtures and appliances. Not recommended for use on glass or water based paints. Do not use this product on painted surfaces.

PRICE
$75.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight28 lbs
Size32 oz

Product Details

TypeMold & Mildew Stain Remover
ScentApple
Applicable MaterialsFiberglass, Grout, Shower Doors, Tile, Vinyl
Size Type32 oz. Spray Bottle
Package Quantity12 Bottles
DescriptionInstant Mildew Stain Remover
ColorYellow
Manufacturers Part Number3211200
For Use WithBathrooms
BrandBetco