Clorox Bleach Foamer Bathroom Spray disinfects 99.9% of germs and leaves bathrooms sparkling clean. Powered by Clorox Bleach, this bathroom foamer cleaner easily cuts through dirt, grime and soap scum. It kills germs commonly found in the bathroom such as staphylococcus aureus (staph), streptococcus pyogenes (strep) and trichophyton mentagrophytes (athletes foot fungus). It also removes mold and mildew stains with less scrubbing, so it is perfect for freshening and cleaning tubs, tile, toilets, sinks and counters. The Smart Tube technology insures you spray every stain fighting drop. Perfect for use in high traffic bathrooms. Behind every sparkling clean bathroom, there is Clorox Bleach Foamer Bathroom Spray.
Clorox® Bleach Foamer Bathroom Spray, Original, 30 oz. Spray Bottle, 9/Case
|
Questions & Answers (0)
Product Description
PRICE
$77.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 30 oz |
Product Details
| Scent | Original |
| Applicable Materials | Ceramic, Fiberglass, Glass, Laminates, Metal, Plastic |
| Size Type | 30 oz. Spray Bottle |
| Package Quantity | 9 Bottles |
| Description | Bleach Foamer Bathroom Spray |
| Manufacturers Part Number | 30614 |
| For Use With | Bathrooms |
| Brand | Clorox |