Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Foundations

Model # :WBB3149377

MPN #: 4032156

Foundations® Crib Saver™ Cover For Folding Compact Wood Cribs, 44"L x 14"W x 29"H, Tan

Product Description
The Crib Saver™ Tan colored Crib Cover keeps your hotel crib well protected while in storage. This storage cover will prevent dust, dirt, knicks, and scratches, enabling you to provide families traveling a well-maintained mini crib for their baby during their hotel room stay. Compatible with Foundations® Boutique™ Foldable Mini Cribs and Travel Sleeper® Folding Mini Cribs, Compact Folding Wood Cribs. Made of nylon.

Features:
  • Crib protector provides complete coverage, extending the life of heavy-use hotel cribs
  • Protects folding wood cribs from dents, scratches, dust, and dirt while in storage
  • Heavy duty nylon won't tear or fall apart
  • Compatible with Foundations® folding wood mini cribs
  • Dust cover is made of heavy-duty nylon to protect wooden mini cribs while in storage
  • Assembled Dimensions: 44"L x 14"W x 29"H
  • Warranty: Workmanship Only
  • Assembly Required: No


PRICE
$47.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width14 in
Height29 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeCrib Cover
ColorTan
StyleCompact Size
MaterialNylon
DescriptionCrib Cover For Folding Compact Wood Cribs
Package Quantity1
Folds For StorageYes
Manufacturers Part Number4032156
BrandFoundations