Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Foundations

Model # :WBB2369879

MPN #: 2632047

Foundations® Next Gen First Responder® Evacuation Compact Crib - Natural

Product Description
The Next Generation First Responder® Evacuation System is the only comprehensive solution available to child care centers for infant evacuation. A strong, three-point steel gusset system connects directly to the solid steel SafeSupport™ frame to provide the ultimate in strength and durability. Features international "evacuation crib" icons printed in English, Spanish and Frech that are visible from all four sides for rapid identification.

Features:

  • Ultimate evacuation crib with a three-point gusset system for durability
  • Premium 4" non-marking casters (two locking) will not damage floors
  • Includes 3" ultradurable antimicrobial mattress, made in the USA
  • Evacuation protocol sign to train caregivers is provided
  • Crib has limited 5-year warranty with lifetime warranty on steel frame, casters, and hardware


PRICE
$549.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39-1/8 in
Width26-1/4 in
Height40 in
Weight45 lbs
Sleeping Surface Width24 in
Sleeping Surface Length38 in
Mattress Thickness3"

Product Details

Assembly RequiredYes
TypeBaby Crib
End PanelClearview
ColorBrown
CastersYes
StyleCompact Size
Side RailNon-Folding
DescriptionWood Baby Crib
Package Quantity1
Frame MaterialWood
Folds For StorageNo
Manufacturers Part Number2632047
BrandFoundations

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsMeets 16 CFR 1220 Crib Safety Standards