Steel constructed, this double notch strapping tool allows a strap width of 3/4". This heavy duty crimper features a rubber handle for sturdy grip control and is ideal for crimping heavy steel with a minimum thickness of 0.023". The dimensions are 16"L x 4-1/16"W x 1-3/8"H. This product has a limited warranty of 1 year.
Global Industrial
Model # :WB412416
Global Industrial Crimper For 3/4"W Steel Strapping, Black/Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$86.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 4-1/16 in |
| Height | 1-3/8 in |
| Weight | 3 lbs |
| Max Material Thickness | 0.023 |
| Strap Width | 3/4 in |
Product Details
| Type | Sealer |
| Color | Black |
| For Use With | Steel |
| Tool Type | Double Notch |
| Grip Material | Rubber |
| Manufacturers Part Number | 412416 |
| Duty | Heavy Duty |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |