Features:
- Cuts steel strapping for ergonomic solutions
- Cuts up to 1" wide strapping
- Lightweight construction for easy use
- Intended for use in professional and industrial environments
Weights & Dimensions
| Length | 12-1/2 in |
| Width | 2 in |
| Height | 6 in |
| Max Material Thickness | 1-1/4 in |
| Strap Width | 1-1/4 |
Product Details
| Type | Cutter |
| Color | Black |
| For Use With | Steel |
| Style | Manual |
| Grip Material | Rubber |
| Manufacturers Part Number | PKG-C-125 |
| Duty | Heavy Duty |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |