Akro-Mils Cross Divider 41460 for Akrodrawer 31162 And 31168 Pack of 6 - Pkg Qty 26
|
Questions & Answers (0)
Product Description
Akro-Mils Cross Divider In Black For 31162 And 31168 In All Colors
Cross divider for 31162 and 31168 all colors. Priced Per Pack. Six Dividers per pack. Must be ordered in multiples of 26.
Cross divider for 31162 and 31168 all colors. Priced Per Pack. Six Dividers per pack. Must be ordered in multiples of 26.
PRICE
$189.80 Sold in packages of 26 / $7.30 ea
1
1
Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-21/64 in |
| Depth | 13/16 in |
| Height | 4-13/64 in |
| Weight | 0.2 lbs |
Product Details
| Assembly Required | No |
| Material | High Impact Polystyrene |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | 41460 |
| Accessory Type | Divider |
| Brand | Akro-Mils |