Akro-Mils Length Divider 40282 For 30282/30283 Stacking Bin - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Length Divider for Super-Size AkroBin 30282/30283. Dividers allow you to create separate compartments. Priced Per Pack. One divider per pack. Must be ordered in multiples of 24.
PRICE
$237.60 Sold in packages of 24 / $9.90 ea
1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 0-1/2 in |
| Depth | 17-3/16 in |
| Height | 11-1/8 in |
Product Details
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 24 |
| Color | Black |
| Manufacturers Part Number | 40282 |
| Accessory Type | Divider |
| Brand | Akro-Mils |