Cross Link® Protector Bridge For GD5X125 - Orange
Write a Review
|
Questions & Answers (0)
Product Description
Cross-Link ®Protector Bridges for Guard Dog® 5 channel are the first expandable cable protector system to accommodate an unlimited number of channels! They designed to utilize the space between multiple parallel cable protector runs. These bridges provide two additional cable channels (1.5" x 1.5" channel size) while providing a continuous, level crossing surface for vehicle and pedestrian traffic. System is lightweight and easy to transport, setup, disassemble, and store. Ideal for use in amusement parks, entertainment venues, sporting events, and in most public, commercial, industrial, construction, and utility applications. (Orange)
PRICE
$395.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 13 in |
| Height | 2 in |
Product Details
| Type | Cable & Hose Bridge |
| Color | Orange |
| Operating Temperature | -40°F to 120°F |
| Number of Channels | 5 |
| Capacity | 10,500 lbs/Tire |
| Material | Urethane |
| Package Quantity | 1 |
| Description | Protector Bridge For GD5X125 |
| Manufacturers Part Number | CL2X150-5GD-O |
| Brand | Checkers Industrial Products |