BVA Hydraulics Double Acting Treadle Pump PA1500M, Air Actuated Hydraulic Pump W/4-Way Control Valve
Write a Review
|
Questions & Answers (0)
Product Description
BVA Hydraulics Double Acting Treadle Pump PA1500M, 10,000 PSI Air Actuated Hydraulic Pump W/4-Way Control Valve
The BVA PA1500M Air Pump with Remote Control is high strength reinforced aluminum alloy reservoir is lightweight and corrosion resistant. It features 91.5 in3 oil capacity with no Load output 66 in3/min and Load output 11 in3/min. It has a pressure relief valve for overload protection. The suggested air pressure range is 110 to 175 psi (7.6 to 12 bar). It is designed to be used with double acting cylinders. It features dust cover protection for the release control valve. The maximum working pressure is 10,000 psi, (700 bar). Comes in both hand lever control or hand held remote. Compare to Enerpac PAMG-1402N; Compare to SPX Power Team PA6DM. Compare to Enerpac PAMG-1402N; Compare to SPX Power Team PA6DM.
The BVA PA1500M Air Pump with Remote Control is high strength reinforced aluminum alloy reservoir is lightweight and corrosion resistant. It features 91.5 in3 oil capacity with no Load output 66 in3/min and Load output 11 in3/min. It has a pressure relief valve for overload protection. The suggested air pressure range is 110 to 175 psi (7.6 to 12 bar). It is designed to be used with double acting cylinders. It features dust cover protection for the release control valve. The maximum working pressure is 10,000 psi, (700 bar). Comes in both hand lever control or hand held remote. Compare to Enerpac PAMG-1402N; Compare to SPX Power Team PA6DM. Compare to Enerpac PAMG-1402N; Compare to SPX Power Team PA6DM.
PRICE
$1,389.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 22 lbs |
Product Details
| Manufacturers Part Number | PA1500M |
| Internal Pressure at Capacity | 10000 psi |
| Description | Double Acting Treadle Pump |
| Brand | BVA Hydraulics |
| Oil Capacity (In³) | 91.5 in |