Ball Peen & Cross Peen Hammers
Related Products
Stanley® 51-505, FatMax® Jacketed Graphite Hammer Curve Claw, 16 oz 70% larger strike face for improved striking accuracy. Jacketed graphite core adds strength and durability in the handle, reduces vibrations and provides the "feel of wood". Overstrike protection helps prevent damage to the handle. Exclusive rim temper reduces incidences of chipping or spalling. Ergonomic comfort grip features a ribbed surface and flared end to provide a firm grip and help reduce slippage.
At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. Features: Anti-Vibe Neck with tapered design eliminates vibration from striking No-Slip Grip made from vulcanized rubber ensures a secure hold Safety Plate prevents head from dislodging Unbreakable® Handle Technology: Steel with Vulcanized Rubber core eliminates breaking during overstrikes ...
A member of the Indestructible Handle series, the Estwing® 8 lb. Head, 24" Length Indestructible Handle Sledge Hammer has its handle manufactured with the patented Indestructible® technology. This handle is made from 6 premium steel bars covered with vulcanized rubber, absorbing impact and vibration while protecting the user in the event of striking an electrical wire. The handle weighs more than the hammer head, allowing to apply double the torque on any struck surface. This club hammer has a forged hammer head hardened between 50-55 HRC for unmatched strength and durability. ANSI and BS ...
Features: One piece hot cast polyurethane construction for safety and durability. Outlasts rawhide, rubber, lead and other plastic type heads by 10-20 times Non-marring, non-sparking, completely formulated to set a new standard for soft face performance Shot filled canister provides dead blow action for sustained impact, maximum power and striking force Made In USA
At Wilton®, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable sledge hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. With the Wilton® B.A.S.H® backed by our $1,000 Guarantee, we put our money where our mouth is. Features: Lanyard Hole - Safely secure hammer to wrist or stationary object No-Slip Grip - Vulcanized rubber handle for secure grip while striking Trademark Green Head - Hi-Vis, drop ...