Rubbermaid® Crossbar Handle For 24" Platform Trucks
Write a Review
|
Questions & Answers (0)
Product Description
Fits Rubbermaid® 440300BLA, FG440600BLA, FG44065800BLA, FG443600BLA, FG443610BLA, FG443658BLA, FG444100BLA.
PRICE
$80.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 |
| Width | 19 in |
| Height | 3-1/2 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | Yes |
| Color | Red |
| Manufacturers Part Number | FG4403L2RED |
| Brand | Rubbermaid |