Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Crossover 2.0

Model # :WBB3189084

MPN #: WHLFP817C2OPL

Crossover 2.0 Front Load Washer, Electric, On Premise Laundry, 3.5 Cu.Ft. Capacity, 120V, Gray

Product Description
The trusted Crossover 2.0 washer expands this class of laundry equipment that has revolutionized the industry. Crossover 2.0 is superior in every way to other home style washers on the market. It's truly in a class by itself. Crossover 2.0 is the ideal choice for smaller OPL operations. It's also a great complement to our popular large capacity brand, Wascomat.

Crossover 2.0 is True Commercial - From the ground up construction, with a history of superior engineering, design and the most painstaking attention to detail are crafted into each machine. For business, retail laundromats, OPL or the rigors of large family home use, you expect and demand longer life, greater reliability and a performance experience second to none.

Features:
  • Two cast iron bearings – not aluminum
  • Solid Steel counterweights – not cement
  • 8 points of robust suspension – not 4
  • AC Motor – not brushes
  • Veterinary proven pump drain and filter
  • 15,000 cycle machine life design – not home style 5,000
  • 3 times longer life
  • 22 lb. Capacity
  • 3.5 cu. ft. Capacity
  • 300 G-force water extraction resulting in 98% moisture extraction
  • Easy Soft-Mount Installation
  • Easy Access Repair Panel
  • Quiet Operation
  • 4 Wash Cycles
  • Add Revenue with Heavy Soil and Extra Rinse Options
  • Save up to 60% on Water
  • Coin and Cashless System Compatible
  • Limited Parts Warranty 3/5/10 year
Smart Design For A Better Experience:
  • Extra Large Capacity for Families and Bulky Items
  • Superior Cleaning Performance
  • 4 Cycle Options: Cold, Warm, Hot, and Delicate
  • Separate Controls for Heavy Soil and Extra Rinse
  • Quicker Drying Time Due to a Fast 300G Spin


PRICE
$2,449.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width31
Height47 in
Weight330 lbs

Product Details

Max RPM1050 rpm
ColorGray
Amperage15 A
Hertz60 Hz
Power TypeElectric
Door SwingLeft
Voltage120 V
Door MaterialGlass
OperationFree Use
Phase1
Power Cord Type3 Prong
Manufacturers Part NumberWHLFP817C2OPL
Load TypeFront Loading
Cubic Capacity3.5 cu.ft.
BrandCrossover 2.0

Warranty

Warranty3 yr

Compliance & Certifications

Energy Star CertifiedYes
CertificationsEnergy Star, ADA, Proposition 65, CEC Compliant, NRCAN Registered, CSA Certified