Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Crossover 2.0

Model # :WBB3188839

MPN #: WDHLPS817EC2OPL

Crossover 2.0 Stacked Washer & Dryer, Electric, On Premise Laundry, 3.5/7.7 Cu.Ft. Cap., 240V, Gray

Product Description
Strength, durability and performance are at the center of the newly refined Crossover 2.0 by Wascomat small chassis front load stacked washer & dryer combo. Built with professional grade components and loaded with powerful features, Crossover combines innovative technology, energy efficiency, and proven Wascomat reliability for optimal results every time.

Washer Features:
  • Extra Large 22 lb. Capacity
  • 3.5 cu. ft. Capacity
  • 300 G-force Extraction resulting in 98% moisture extraction
  • 15,000+ wash cycles
  • AC Motor (brushless)
  • Solid Steel Counterweights
  • Quiet Operation
  • 4 Wash Cycles
  • Add Revenue with Heavy Soil and Extra
Rinse Options:
  • Save up to 60% on Water
  • Easy Soft-Mount Installation
  • Coin and Cashless System Compatible
  • Limited Parts Warranty 3/5/10 year
Dryer Features:
  • Extra Large 22 lb. Capacity
  • 7.7 cu. ft. Drum
  • Fast Drying
  • Drum Supported by 5 Roller Bearings for Long Life
  • Easy to Clean, Heavy-Duty Lint Screen
  • Available in Gas and Electric
  • Space-Saving Design
  • Easy to Install
  • Limited Parts Warranty 3/5/10 year


PRICE
$4,499.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width31 in
Height47 in
Weight500 lbs

Product Details

Max RPM1050/50 rpm
ColorGray
Amperage30 A
Hertz60 Hz
Power TypeElectric
Door SwingRight/Left
Voltage240 V
Door MaterialGlass
OperationFree Use
Phase1
Power Cord Type3 Prong
Manufacturers Part NumberWDHLPS817EC2OPL
Load TypeFront Loading
Cubic Capacity3.5 cu.ft./7.7 cu.ft.
BrandCrossover 2.0

Warranty

Warranty3 yr

Compliance & Certifications

Energy Star CertifiedYes (Washers Only)
CertificationsEnergy Star, Proposition 65, CEC Compliant, NRCAN Registered, CSA Certified