Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Pro

Model # :WBB3188988

MPN #: WMTW4371C2DC

Encore Pro Top Load Washer, Cashless, 2.9 Cu.Ft. Capacity, 120V, Gray

Product Description
Encore Pro is Laundrylux's semi-professional laundry solution created especially for business owners who want the reliability of commercial-grade equipment without the high price tag. With 3 times more reliability than residential appliances, these washers and dryers exceed the demands of multi-housing laundry rooms and smaller on-premises laundries, while making an excellent low-cost addition to any laundromat. Built with professional-grade components, outperforming the competition and backed by the best 5-year parts warranty.

Signature Pro Features:
  • 18 Lb. Capacity
  • 2.9 cu. ft. Capacity
  • 155 G-Force Extraction
  • Onboard Self Diagnostics
  • Pro Smart Accelerometer
  • Quieter Operation
  • Sharp LED Display
  • Simple Select Control For Ease Of Use
  • No Lid Lock - Safely add or remove items at any point in the cycle
  • 4 Wash Cycles
  • Add Revenue with Heavy Soil and Extra Rinse Options
  • Easy Adjustable Legs
  • Easy Access Repair Panel - 90% serviceability from the front of the machine
  • Durable 3-Layer Paint Application
  • Coin and Card Compatibility
  • 5-Year Parts Warranty
Smart Design For A Better Experience:
  • Large Capacity for Families and Bulky Items
  • Superior Cleaning Performance
  • 4 Cycle Options: Cold, Warm, Hot, and Delicate
  • Separate Controls for Heavy Soil and Extra Rinse
  • Quicker Drying Time Due to a Fast 745 RPM Spin


PRICE
$1,699.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width31
Height49 in
Weight170 lbs

Product Details

Max RPM745 rpm
ColorGray
Amperage15 A
Hertz60 Hz
Power TypeElectric
Door SwingTop
Voltage120 V
Door MaterialGlass
OperationCashless
Phase1
Power Cord Type3 Prong
Manufacturers Part NumberWMTW4371C2DC
Load TypeTop Loading
Cubic Capacity2.9 cu.ft.
BrandEncore Pro

Warranty

Warranty3 yr

Compliance & Certifications

Energy Star CertifiedYes