Kee Safety® Crossover, 2" Diameter
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Crossover
Designed to give a 90° offset crossover joint. Frequently used on safety railing, where, to reduce cost by minimizing the pipe cuts, a continuous horizontal rail is used. Pipe cannot be joined within this fitting. It may be also used to give intermediate levels on racks, etc, when horizontal ties between uprights across the section are not required.
Crossover
Designed to give a 90° offset crossover joint. Frequently used on safety railing, where, to reduce cost by minimizing the pipe cuts, a continuous horizontal rail is used. Pipe cannot be joined within this fitting. It may be also used to give intermediate levels on racks, etc, when horizontal ties between uprights across the section are not required.
PRICE
$60.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 2-7/16 in |
| Nominal Pipe Size | 2 in |
Product Details
| Assembly Required | No |
| Type | Crossover |
| Pipe Outer Diameter | 2-3/8 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 45-9 |
| Fitting Type | Crossover |
| Angle | 90° |
| Brand | Kee Safety |