Kee Safety® Split Crossover, 1-1/4" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Split Crossover
The unique "Hinge and Pin" system of this fittings enables existing structures to be easily extended without the need for dismantling. This fitting is designed to give a 90° offset crossover joint. Pipe should not be joined within the fitting. Type A45 function is comparable to Type 45 fittings.
Split Crossover
The unique "Hinge and Pin" system of this fittings enables existing structures to be easily extended without the need for dismantling. This fitting is designed to give a 90° offset crossover joint. Pipe should not be joined within the fitting. Type A45 function is comparable to Type 45 fittings.
PRICE
$62.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/4 in |
| Nominal Pipe Size | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Split Crossover |
| Pipe Outer Diameter | 1-11/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | A45-7 |
| Fitting Type | Crossover |
| Angle | 90° |
| Brand | Kee Safety |