Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB296380

MPN #: 14-9

Kee Safety® Straight Coupling, 2" Diameter

Product Description
Kee Klamp® Fittings
Straight Coupling

Designed to form an inline joint between two pieces of pipe of the same size. Where a constant diameter is required along the outside of the pipe (such as for ADA handrail or garment storage), an internal spigot (type 18) should be considered.
PRICE
$53.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
$53.95
Buy 11 units - 25 units
$51.95Save $2.00 (4%)
Buy 26+ units
$49.95Save $4.00 (7%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter2-7/16 in
Nominal Pipe Size2 in

Product Details

Assembly RequiredNo
TypeStraight Coupling
Pipe Outer Diameter2-3/8 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number14-9
Fitting TypeCoupling
Angle180°
BrandKee Safety