Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3168458

MPN #: CS-5050AC

Sealer Sales® CS-Series Semi-Automatic Carton Sealer, 2 Side Belt Drives, 2" Tape Head

Product Description
Unlock seamless carton sealing with our CS-5050AC featuring a side drive belt design. The operator simply folds the top flaps of the corrugated carton and feeds it into the machine. The CS-5050AC applies a single tape to both the top and bottom of the box simultaneously. The CS-5050AC can easily be adjusted to process a different size carton. Excellent for low profile, small and lightweight boxes.

Experience thoughtful design with our AC series carton sealers – tailored for your convenience. The sealer comes complete with infeed/exit conveyors, casters, and power cord, providing you a plug and play system. Safety is paramount, with cutting blades equipped with a protective cover for worry-free operation. Simplify maintenance with easily replaceable tape heads – just pop them into place and latch for quick and hassle-free replacements. Elevate your packaging process with the user-centric features of our AC series, designed to make sealing cartons a breeze.

Features:
  • Adjustable height of table
  • Heavy duty frame
  • Manually adjust height and width of machine for each box size


PRICE
$2,659.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight286 lbs
Max Box LengthUnlimited in
Machine Length57 in
Machine Height48 - 64 in
Max Box Height19-5/8 in
Max Box Width19-5/8 in
Min Box Length5-7/8 in
Tape Width2 in
Max Box Weight55 lbs
Machine Width36 in
Min Box Width4-11/16 in
Min Box Height4-11/16 in

Product Details

Assembly RequiredYes
Box Belt Speed65.6 ft. Per Minute
TypeSide Belt Drive Carton Sealer
Operating Speed15 Boxes/Minute
ColorBlue
Amperage10 A
SeriesCS-Series
Voltage110 V
DescriptionSemi-Automatic Carton Sealer with 2 Side Drive Belts
Manufacturers Part NumberCS-5050AC
BrandSealer Sales

Warranty

Warranty6 Months