Stanley 34-790 Fiberglass Open Reel Long Tape 1/2" x 100'
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® 34-790, Fiberglass Open Reel Long Tape 1/2" x 100'
1/2" wide blade with easy-to-read markings. 2-sided blade graphics with fractional inch/decimal foot scales. Polymer-coated blade withstands abrasion. High-impact ABS case with rubber grip holds up to heavy use Corrosion-resistant Tru-Zero™ folding end hook for accurate measurements.
PRICE
$22.50
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-3/16 in |
| Tape Length | 100 ft |
| Blade Length | 100 ft |
| Blade Width | 1/2 in |
| Min Measurement | 1/8 in |
| Max Measurement | 100 ft |
Product Details
| Blade Coating Material | None |
| Blade Material | Fiberglass |
| Blade Color Family | Yellow |
| Stud Markings | No |
| Rewind Type | Manual |
| Material | ABS |
| Magnetic Tip | No |
| Manufacturers Part Number | 34-790 |
| Brand | Stanley |
| Digital | No |
| Type | Tape Measure |
| Color | Yellow |
| Series | Longtape |
| Graduation | 1/8 in |
| Description | Fiberglass Open Reel Long Tape |
| Metric Markings | No |
| Case Material | Plastic |
| Belt Clip | No |
| Lockable | No |