PestWest Nemesis Quattro Fly Killer - White
Write a Review
|
Questions & Answers (0)
Product Description
4 x 14W innovative T5 Quantum Lamps provide superior UV output, with less glass content and energy consumed than T8 and T12 lampsThe lamps feature an FDA compliant FEP shatter resistant coating which provides contamination protection in glass-free zonesPower on and grid on warning lights provide the ability to see if the unit is powered at a distanceDoor open shut-off safety switch provides extra safety for servicing to avoid accidents or injuryElectronic ballast provides superior energy savings by 44% or morePowder coated white steel construction allows this durable unit years of low maintenance service
PRICE
$829.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-3/5 in |
| Width | 7 in |
| Height | 16-1/2 in |
| Weight | 26.5 lbs |
Product Details
| Mount | Wall-mounted / Ceiling-Suspended |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 120-000040 |
| Brand | PestWest |