Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3205523

MPN #: CST-E6-6X2PUP-SWB

Vestil CST-E6 Swivel Caster 6" Dia. x 2"W with Brake, 837 lb. Capacity, Polyurethane, Orange

Product Description
Polyurethane is ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Polyurethane also provides good floor preservation and works effectively in both indoor and outdoor environments. The additional thread guard protects the wheel bearings to increase longevity and overall performance.

Features:
  • Non-marking floor preservation and quiet operation
  • Anti-corrosive & rust resistant Zinc Plated finish
  • Thread guard protects wheel bearings
  • Sealed raceway


PRICE
$34.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Height7-1/2 in
Weight Capacity837 lbs
Weight6 lbs
Wheel Diameter6
Plate Size4 x 4-1/2 in
Bolt Spacing2-5/8 x 3-5/8 to 3 x 3 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeMedium Duty
Brake TypeSide Brake
ColorOrange
SeriesCST-E6
Caster TypeSwivel
Package Quantity1
Manufacturers Part NumberCST-E6-6X2PUP-SWB
BrandVestil

Warranty

Warranty1