Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3205447

MPN #: CST-GFN-8X2-S-L

Vestil CST-GFN Swivel Caster 8" Dia. x 2"W, 1000 lb. Capacity, Glass Filled Nylon/GFN, Black

Product Description
Industrial strength 30% glass filled nylon caster features extreme impact strength, and will not flat spot. Excellent resistance to grease, oil, and most chemical and cleaning solutions. Temperature rating from -45 degrees F to 190 degrees F.

Features:
  • Non-marking
  • Sealed ground precision ball bearings
  • Absorbs impact
  • Moisture resistant


PRICE
$75.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Height9-1/2 in
Weight Capacity1000 lbs
Weight15.4 lbs
Wheel Diameter8
Plate Size4 x 4-1/2 in
Bolt Spacing2-5/8 x 3-5/8 to 3 x 3 in

Product Details

Assembly RequiredNo
Wheel MaterialGlass Filled Nylon
TypeMedium Duty
Brake TypeTotal Locking Brake
ColorBlack
SeriesCST-GFN
Caster TypeSwivel
Package Quantity1
Manufacturers Part NumberCST-GFN-8X2-S-L
BrandVestil

Warranty

Warranty1