Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3205520

MPN #: CST-VE-4X2MR-R

Vestil CST-VE Rigid Caster 4" Dia. x 2"W, Rubber, 440 lb. Capacity, Black

Product Description
Soft rubber provides a smooth cushioned ride for delicate products. It is quiet, and absorbs shock and vibration. Likewise, unlike some harder treads, it provides a good grip. Mold on rubber casters are a cost effective way to reduce noise, and offer a smooth ride. Great for outdoor applications.

Features:
  • Temperature rating -40 degrees F to 160 degrees F
  • Lightweight water resistant Aluminum core
  • Zinc Plated finish
  • Anti-corrosive & rust resistant


PRICE
$25.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Height5-1/2 in
Weight Capacity440 lbs
Weight4 lbs
Wheel Diameter4
Plate Size4 x 4-1/2 in
Bolt Spacing2-5/8 x 3-5/8 to 3 x 3 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypeLight Duty
Brake TypeNo Brake Included
ColorBlack
SeriesCST-VE
Caster TypeRigid
Package Quantity1
Manufacturers Part NumberCST-VE-4X2MR-R
BrandVestil

Warranty

Warranty1