Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3205484

MPN #: CST-VE-6X2DS-S

Vestil CST-VE Swivel Caster 6" Dia. x 2"W, 2000 lb. Capacity, Ductile Steel, Red

Product Description
The ductile steel wheel can withstand high temperatures and absorb high impact without failure. The wheel is made out of ductile iron, heavy duty core and wheel face. This wheel is unbreakable in usual service and the tensile strength is 70,000 PSI. The wheel is capable of carrying incredibly heavy loads and perfect for extreme heavy duty applications.

Features:
  • Temperature rating -45 degrees F to 800 degrees F
  • Zerk fitting on the wheel
  • Impact resistant


PRICE
$129.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Height7-1/2 in
Weight Capacity2000 lbs
Weight5 lbs
Wheel Diameter6
Plate Size4 x 4-1/2 in
Bolt Spacing2-5/8 x 3-5/8 to 3 x 3 in

Product Details

Assembly RequiredNo
Wheel MaterialDuctile Steel
TypeHeavy Duty
Brake TypeNo Brake Included
ColorRed
SeriesCST-VE
Caster TypeSwivel
Package Quantity1
Manufacturers Part NumberCST-VE-6X2DS-S
BrandVestil

Warranty

Warranty1