Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3205465

MPN #: CST-VE-4X2PU-S

Vestil CST-VE Swivel Caster 4" Dia. x 2"W, 792 lb. Capacity, Polyurethane, Red

Product Description
Polyurethane is ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Polyurethane also provides good floor preservation and works effectively in both indoor and outdoor environments.

Features:
  • Non-marking
  • Lightweight rust resistant Aluminum core
  • Hardened bearing and sealed raceway
  • Chemical & moisture resistant


PRICE
$35.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Height5-1/2 in
Weight Capacity792 lbs
Weight5 lbs
Wheel Diameter4
Plate Size4 x 4-1/2 in
Bolt Spacing2-5/8 x 3-5/8 to 3 x 3 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeMedium Duty
Brake TypeNo Brake Included
ColorRed
SeriesCST-VE
Caster TypeSwivel
Package Quantity1
Manufacturers Part NumberCST-VE-4X2PU-S
BrandVestil

Warranty

Warranty1