Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3222058

MPN #: CSW-0311-0MCHE

Mi-T-M® CSW Soft Wash Pressure Washer w/ Honda GX200 Gasoline Engine, Electric, 300 PSI, 11 GPM

Product Description
The soft wash units are designed to safely clean roofs, siding, decks, patios and fences with low-pressure, high-volume technology. Featuring durable Comet diaphragm pumps and reliable OHV engines, they tackle tough stains, mildew and more.

Pump:
  • High-performance Buna diaphragm pump
  • Corrosion and chemical-resistant with polypropylene manifold
  • Self-priming
  • 3/4-inch solid shaft gearbox
Frame:
  • Powder coated aluminum frame for extra chemical resistance
  • Rubber isolators for reduced vibration
  • Designed to mount on truck or trailer
  • Stainless-steel hardware


PRICE
$4,399.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight91 lbs

Product Details

TypeSoft Wash Pressure Washer
DriveDirect
ColorBlack
SeriesCSW
Max PSI300 psi
Start TypeElectric
Max Gallons per Minute11 gal/min
Fuel Tank Capacity0.95 gal
Electric StartYes
Mobile or StationaryStationary
Manufacturers Part NumberCSW-0311-0MCHE
Engine Displacement196 cm³
Pump TypeComet
Engine/Motor TypeGas
Engine SeriesHonda GX200
BrandMi-T-M

Warranty

Warranty3 Years on Engine/1 Year on Pump yr

Compliance & Certifications

CARB CompliantNo