Cortech USA Endurance Bed 2.0, 81" x 42", Black
Write a Review
|
Questions & Answers (0)
Product Description
The Endurance 2.0 bed is one of our most popular products. The Endurance bed is ligature resistant, easy to clean, impact resistant, and bed bug proof. All Endurance products are infused with our Cor X anti microbial compound which will help prevent the spread of germs. The 2.0 bed can use a 36x80 mattress or smaller. Restraint Rings can be attached to the bed if necessary.
PRICE
$1,949.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 86 |
| Width | 42 in |
| Height | 24 in |
| Bed Size | Twin XL |
Product Details
| Type | Endurance Bed |
| Made in the USA | Yes |
| Material | Polyethylene |
| Description | Endurance Bed 2.0 |
| Color | Black |
| Manufacturers Part Number | 7801BK |
| Brand | Cortech USA |