IPC by Tennant Company CT160 Cylindrical Riding Floor Scrubber, 30" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
The CT160 rider scrubber is designed for commercial and warehouse cleaning applications and is one of the easiest riders to use on the market. Even the brushes are designed to connect and disconnect automatically. The 30" scrub path cylindrical version works to pre-sweep while scrubbing, greatly reducing the time required for a job.
PRICE
$28,969.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 42 in |
| Height | 54 in |
| Weight | 617 lbs |
| Squeegee Width | 40 in |
| Cleaning Width | 30 in |
Product Details
| Type | Ride-On Automatic Battery Floor Sweeper Scrubber |
| Solution Tank Capacity | 39 gal |
| Color | Multi-colored |
| Drive System | Drive Motor |
| Cleaning Capacity | 45,000 ft²/hr |
| Power Source | Battery |
| Wattage | 670 W |
| Voltage | 36 V |
| Manufacturers Part Number | CT160BT75R-SB-330CH-115 |
| Recovery Tank Capacity | 45 gal |
| Battery Run Time | 300 hr |
| Decibels | 72 |
| Brand | IPC |
| Speed | 4 mph |