Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Namco

Model # :WBB3134827

MPN #: 4587-BP

Namco Floorwash 1000 Battery Operated Multi-Surface Floor Scrubber, 9" Cleaning Width

Product Description
The Namco Floorwash 1000 is an ultra-compact upright floor cleaner that is perfect for cleaning 30 types of different floor types, including tile, ceramic, wood, concrete, carpet, rubber sport flooring, vinyl and more. The unique design of the Floorwash 1000 makes it ideal for cleaning in hard-to-reach areas. With a cleaning surface area of 9 inches, this auto scrubber is ideal for use in hotels, schools, and sports facilities along with gyms, restaurants, schools, and more.
This multi-surface floor cleaner features 2 counter-rotating brushes and a central pick-up roller that effectively lift dirt, water, and grime - leaving you with a slip-resistant, dry flooring surface. The Floorwash 1000 has a 90° tilt angle, allowing you to clean in all the hard-to-reach areas in your facility.

Features:
  • Cleaning Hard Floor Surfaces with the Floorwash 1000: When cleaning hard floor surfaces such as tile & grout, we recommend using the Namco Floorwash 1000 with our concentrated TNT Degreaser. Our specialized TNT degreaser and cleaner dilutes to give you the most bang for your buck, and works well with floor scrubbers to clean up built up dirt, remove stains, and cut through grease
  • Cleaning Carpets and Mats with the Floorwash 1000: When cleaning hard floor surfaces such as carpets, mats and rugs, we recommend using the Namco Floorwash 1000 with our concentrated Pet Carpet Shampoo. Our specialized formula dilutes to give you the most bang for your buck, and works well with floor scrubbers to remove stains, eliminate odors, and leave your carpets looking fresh


PRICE
$2,799.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Water Lift120 in
Cleaning Width9 in

Product Details

RPM780 rpm
TypeWalk-Behind Automatic Battery Floor Scrubber
Horsepower0.5 HP
Solution Tank Capacity1 gal
ColorGray
Drive SystemBrush Assist
Cleaning Capacity2,150 ft²/hr
Power SourceBattery
Voltage400 V
Manufacturers Part Number4587-BP
Recovery Tank Capacity0.5 gal
BatteriesYes
Battery Run Time60 min hr
Decibels69
Brush Motor RPM780 rpm
BrandNamco

Warranty

Warranty1 yr