Clarke Hard Floor Tool Assembly, Accessory for EX40 - 56265675
Write a Review
|
Questions & Answers (0)
Product Description
Hard floor squeegee adaptor.
PRICE
$859.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5.8 in |
| Depth | 24.1 in |
| Height | 7.4 in |
| Weight | 4 lbs |
Product Details
| Type | Accessory |
| Package Quantity | 1 |
| Description | Hard Floor Tool Assembly |
| Color | Gray |
| Manufacturers Part Number | 56265675 |
| For Use With | EX40 |
| Brand | Clarke |