IPC CT80 Riding Floor Scrubber, 21" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
The CT80 is IPC's most compact rider scrubber, but still can clean 23,000 sq. ft. per hour. This model features a 21" cleaning path, on-board charger, and a self-leveling brush system to maintain constant pressure over any hard floor surface.
PRICE
$14,879.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 26 in |
| Height | 41 in |
| Weight | 420 lbs |
| Squeegee Width | 37 in |
| Cleaning Width | 21 in |
Product Details
| Type | Ride-On Automatic Battery Floor Sweeper Scrubber |
| Solution Tank Capacity | 21 gal |
| Color | Multi-colored |
| Drive System | Traction Drive |
| Cleaning Capacity | 23,000 ft²/hr |
| Power Source | Battery |
| Wattage | 480 W |
| Voltage | 24 V |
| Manufacturers Part Number | CT80BT55-OBC15B-135AGM |
| Recovery Tank Capacity | 22 gal |
| Battery Run Time | 240 hr |
| Decibels | 65 |
| Brand | IPC |
| Speed | 2.2 mph |