Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advance Commercial

Model # :WBB3133293

MPN #: 56112381

Nilfisk Advance SC750™ 26D W242 SC PH Walk Behind Scrubber, 28" Cleaning Path

Product Description
Simple operation, flexible performance Advance's rugged, low-maintenance SC750™ scrubbers deliver incredible value on a walk-behind platform. High productivity per tankful allows for 84 minutes of continuous scrubbing, which reduces dump/refill cycles and helps provide fast ROI. The optional EcoFlex™ System offers the flexibility to clean across the entire cleaning spectrum from green to clean. At the touch of a button one can switch from chemical free cleaning to using an ultra low dilution ratio, and of course detergent can be used at full strength for the toughest of soils. The burst of power feature lets you easily apply more pressure, more solution and more detergent at the touch of a single button. With the flexibility to easily apply the right scrubbing performance for the job, you'll use less detergent, minimize water use and save on cleaning costs. REV™ TECHNOLOGY: A Revolution in Daily Cleaning. REV Technology is the Preferred Choice for Routine Daily Cleaning with Superior Results. Floors are Cleaner in a Single Pass - Dual random orbital action quickly and efficiently attacks dirt from multiple directions. Save Time with Fewer Dump and Refill Cycles - REV™ machines use far less water than conventional disc scrubbers. Save Money! - Less water means less detergent is used. NO SIDE SPLASH - The slow macro orbit of REV prevents water from splashing onto adjacent surfaces. NO SPLASH SKIRT - Cleans tight to walls, which reduces time spent on detail work. Most Even Cleaning in the Industry - REV's exclusive fixed pad driver allows the entire pad surface to clean your floor. NO Swirl Marks - Dual random orbital action delivers an even clean without swirl marks! EcoFlex™ Onboard Detergent Metering System - Saving money, time, and the environment. Increased Safety - All REV scrubbers are certified by the National Floor Safety Institute ( NFSI) to increase floor traction by more than 21%.

Features:
  • Smart Solutions or EcoFlex™ on all machines
  • Green cleaning and high productivity technology
  • SC750 with 21 gallon (80 L) solution and recovery tanks
  • Self adjusting skirt on disc machines
  • Heavy duty scrubbing performance
  • patented REV Technology random orbital scrubbing technology with high speed ¼ inch micro scrubbing and 14 inch rotational macro scrubbing attacks dirt from multiple directions for superior cleaning effectiveness
  • Low operating noise of 61 decibels allows for easy daytime cleaning. SC750™ REV™ can be operated without disturbing facility occupants, so you can clean even during daytime hours
  • Intuitive control panel allows for simple one-touch operation with minimal operator training
  • Dual 14 inch scrub pads provide wide 28 inch scrub path for increased productivity


PRICE
$16,669.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length71 in
Width42-1/2 in
Height54 in
Weight758 lbs
Cleaning Width28 in
Pad Pressure80/170 lbs
Squeegee Width35-1/2 in

Product Details

Assembly RequiredNo
Solution Tank Capacity21 gal
Cleaning Capacity38,900 ft²/hr
Power SourceBattery
Wattage490 W
Manufacturers Part Number56112381
Recovery Tank Capacity21 gal
Speed3.4/3.6 mph
BrandAdvance Commercial
Battery Type(6 V) 242 Ah Wet
RPM270 rpm
TypeWalk-Behind Automatic Battery Floor Scrubber
Horsepower0.66 HP
Vacuum Motor0.66 hp HP
ColorGray
Drive SystemTraction
Number of Batteries4
Voltage24 V
Batteries4 (6V) 242 Ah Wet
Decibels61
Brush Motor RPM270 rpm

Warranty

Warranty3 Years Parts, 3 Years Labor yr

Compliance & Certifications

CertificationsETL, NFSI, CE