LED Retrofit Kits
LED Lighting Retrofit Kits

| Compare | Image | CRI | Color Temperature | Height | Length | Lumens | Width | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 80 | 4000 K | 1-3/4 in | 96 in | 9500 | 4-1/4 in | WBB2411783 | $219.95 | ||
![]() | 83 | 4000 K | 3-1/8 in | 24 in | 1600 | 24 in | WBB2258434 | $169.95 | ||
![]() | 80 | 4000 K | 1-5/8 in | 47-13/16 in | 4800 | 4-1/4 in | WBB2258544 | $139.95 |
Related Products
The E Series LED Recessed Module with Switchable White feature offers flexibility for lighting a space to the desired color temperature with the integrated switch that allows for simple color temperature adjustment directly on the trim to change from 2700K, 3000K, 3500K, 4000K or 5000K at 90 CRI. Providing optimized value, the 5"/6" LED trim module is designed for easy installation into both 5" and 6" residential housings using the adjustable torsion springs. The E Series is ideal for retrofitting into most existing 5" or 6" recessed, remodel or new construction housings for residential, ...
The 6-inch Wafer™ LED Flat Smooth Downlights with Switchable White features a switch for five easy color temperature adjustments – while eliminating the need for recessed housings. The innovative slim design allows for easy, remodel or new construction installation from below the ceiling and areas with shallow plenums. They are wet location listed, making them ideal for use in a breadth of indoor and outdoor residential, hospitality, light commercial and multifamily applications. The 6" round smooth with 5CCT Switchable White technology provides high-quality light output and ...
Features: Energy efficient 120W LED Retrofit Kits replace 300W HID/HPS Designed to retrofit into any HID and HPS fixture Enhanced efficiency for greater savings (up to 80%) Custom fabricated brackets allow easy installation CREE LED chips 6year warranty UL Certified DLC Listed External Driver Width: 2-11/16 External Driver Length: 8-5/8 External Driver Height: 1-1/2 The Straits Lighting LED Retrofit Kit is designed to retrofit into any HID fixture using custom fabricated brackets. Widely used in street light fixtures, high bay fixtures, shoebox fixtures, wall pack fixtures, canopy ...
The CPXR is the first fully switchable retrofit kit from Lithonia Lighting® and is the perfect choice for a quality LED panel that is easy to install at an affordable price. Featuring a smooth, even lens, CPXR delivers a crisp and clean aesthetic without compromising on performance. The CPXR retrofit kit allows you to upgrade with ease by keeping the existing housing in place and installing entirely from below. Achieve the appearance, functionality, and performance of a new panel without having to remove the old fixture with CPXR. The standard kit is designed for T-grid mounted recessed ...
Lithonia Basic Retrofit (LBR) is everything you need in a retrofit downlight at an affordable price. Whether it's the seamless install-from-below design, abundant energy savings, or maintaining glare-free aesthetics, LBR is the perfect solution for any renovation or new construction project. To top it off, LBR has a broad offering of aperture sizes, drivers, accessories and switchable CCTs and lumens. LBR6 is now available with Sensor Switch JOT! Wireless, app-free solution to single room lighting control Absolutely no 0-10V control wires and no mobile apps are needed to install and pair ...