Compass Lighting LED Emergency Light w/Remote Cap, Square Heads, White, Damp location
Write a Review
|
Questions & Answers (0)
Product Description
Compass Lighting CU2RCSQ
LED Emergency Light w/Remote Cap, Square Heads, White, Damp location
LED Emergency Light, Adjustable .79W Square Lamp Heads, 2.3W Remote Capacity, Long Life NiCad Battery, Quick installation, Wall or Ceiling Mount
LED Emergency Light, Adjustable .79W Square Lamp Heads, 2.3W Remote Capacity, Long Life NiCad Battery, Quick installation, Wall or Ceiling Mount
PRICE
$94.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-3/8 in |
| Depth | 3-5/8 in |
| Height | 4-3/8 in |
| Weight | 1 lbs |
Product Details
| Type | Indoor LED Emergency Light |
| Lamp Included | Yes |
| Average Life | 80000 hr |
| Color | White |
| Voltage | 120-277 V |
| Material | Thermoplastic |
| Description | LED Emergency Light w/ Remote Capacity, White, NiCad Battery, Damp location |
| Watts | 2.5 W |
| Manufacturers Part Number | CU2RCSQ |
| Bulb Type | LED |
| Brand | Hubbell Lighting - Compass |