LED Emergency Light, Adjustable .79W Square Lamp Heads, Long Life NiCad Battery, Quick installation, Wall or Ceiling Mount
Compass Lighting CU2SQ LED Emergency Light, Square Heads, White, NiCad Battery, Damp location
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-3/8 in |
| Depth | 3-5/8 in |
| Height | 4-3/8 in |
| Weight | 1 lbs |
Product Details
| Type | Indoor LED Emergency Light |
| Lamp Included | Yes |
| Average Life | 80000 hr |
| Color | White |
| Voltage | 120-277 V |
| Material | Thermoplastic |
| Description | CU2SQ LED Emergency Light, Square Heads, White, NiCad Battery, Damp location |
| Watts | 1.8 W |
| Manufacturers Part Number | CU2SQ |
| Bulb Type | LED |
| Brand | Hubbell Lighting - Compass |