Compass Lighting CU2SQB LED Emergency Light, Square Heads, Black, NiCad Battery, Damp location
Write a Review
|
Questions & Answers (0)
Product Description
LED Emergency Light, Adjustable .79W Square Lamp Heads, Long Life NiCad Battery, Quick installation, Wall or Ceiling Mount
PRICE
$46.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-3/8 in |
| Depth | 3-5/8 in |
| Height | 4-3/8 in |
| Weight | 1 lbs |
Product Details
| Type | Indoor LED Emergency Light |
| Lamp Included | Yes |
| Average Life | 80000 hr |
| Color | Black |
| Voltage | 120-277 V |
| Material | Thermoplastic |
| Description | CU2SQB LED Emergency Light, Square Heads, Black, NiCad Battery, Damp location |
| Watts | 1.8 W |
| Manufacturers Part Number | CU2SQB |
| Bulb Type | LED |
| Brand | Hubbell Lighting - Compass |