Sandusky® Elite All-Welded Combination Storage Cabinet, 36"W x 24"D x 72"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The Sandusky® Elite Combination Cabinet offers both storage and wardrobe space in one convenient location. The cabinet features a full-width top shelf, 3 adjustable side shelves on 2" centers, plus the bottom shelf, along with a open section with a garment rod for hanging full-length clothing items. Each shelf holds up to 200 pounds capacity when weight is evenly distributed. Modern recessed handle with 3-point locking system provides an extra level of security to keep your valuables safe from unauthorized access. The cabinet is constructed of heavy-duty, 22-gauge all welded steel with a chip- and corrosion-resistant powder-coated finish for lasting strength & durability. Meets ANSI/BIFMA shelf standards. Greenguard Gold Certified. Proudly made in the USA.
PRICE
$545.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 156 lbs |
| Gauge | 22 ga |
Product Details
| Lock Type | Keyed Lock |
| Number of Adjustable Shelves | 3 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 6 |
| Construction Type | All-Welded |
| Manufacturers Part Number | EACR362472-06 |
| Brand | Sandusky |
| Type | Combination Storage Cabinet |
| Shelf Capacity | 200 lbs |
| Color | Blue |
| Series | Elite |
| Handle Type | Recessed |
| Style | Full Height |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 6 |
| Number of Fixed Shelves | 3 |
| Base Type | Frame |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ANSI, BIFMA, Greenguard Gold |