Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLAVIA

Model # :WBB3165108

MPN #: 48035

FLAVIA® Peet's Cafe Domingo Ground Coffee, 0.35 oz. Pouch, Pack of 76

Product Description
Peet's Coffee® Cafe Domingo is a crafted blend of three Latin American coffees for slow sipping and savoring. This blend is a smooth and balanced cup of coffee.

Features:
  • Medium roast coffee flavored with toffee sweetness
  • Hints of sweetness with crisp, clean finish
  • Compatible with FLAVIA® single-serve brewers
  • Our pack-to-cup brewing process, where nothing touches the ingredients other than hot water, ensures your drink does not taste like previous brews
  • For single-serve use, Freshpacks stay completely sealed until the moment brewed, eliminating exposure to light, air and germs
  • Our commitment to sustainability, innovative pouches are 100 percent recyclable through Terracycle


PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions13-13/16 x 6-1/4 x 5-1/4 in
Size0.35 oz.

Product Details

TypeRegular Coffee
FlavorCafe Domingo
Package Quantity76
DescriptionCafe Domingo Ground Coffee Freshpack
Manufacturers Part Number48035
For Use WithFLAVIA® Single Serve Brewers
Grind TypeGround
Coffee Roast LevelMedium
BrandFLAVIA