Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerblanket

Model # :WBB3181974

MPN #: CM36x36G

Powerblanket® CureMax High Temperature Curing Blanket, 190°F Fixed Temp, 36"L x 36"W, 120V

Product Description
Elevate your productivity with the CureMax CM36x36G heating blanket, the ultimate solution for professionals in need of reliable, high-powered heat. Designed by Powerblanket®, this 36" x 36" CureMax blanket offers twice the power of our Extra Hot line, delivering consistent heat up to 190°F for rapid results, even in the harshest conditions. Ideal for critical applications such as epoxy curing, ground thawing, and carbon fiber production, the CM36x36G ensures seamless operations by significantly reducing heat-up times and maintaining uniform temperature distribution without hot or cold spots. Built for durability, the CM36x36G features a heavy-duty, abrasion-resistant silicone glass cloth outer jacket and a rugged vinyl shell, making it resilient enough to withstand tough industrial environments while extending the blanket's lifespan. With certifications from UL, CSA, and CE, you can trust its safety and versatility across various demanding tasks, from manufacturing aircraft wings and rocket components to managing snow and ice removal. Pair the CM36x36G with a temperature controller for precise heat management and experience superior performance in your projects. This 120-volt blanket provides 720 watts of power and draws only 6 amps, offering an efficient and cost-effective heating solution. Upgrade to the CureMax CM36x36G today and keep your projects on schedule, regardless of the challenge.

Applications Include:
  • Ground thawing
  • Managing snow and ice removal
  • Preheating materials
  • Epoxy curing
  • Carbon fiber production (such as manufacturing aircraft wings, rocket components, wind blades, and boat hulls)
  • Manufacturing (epoxy curing and material preheating)
  • Aerospace (composite material production)
Achieve Unmatched Efficiency and Precision with CureMax Heating Solutions
Experience the next level of industrial heating with the CureMax line from Powerblanket®, designed to deliver exceptional power and performance for your most demanding projects. CureMax blankets reach temperatures up to 190°F - double the capability of our Extra Hot line - ensuring rapid heat-up times and consistent heat distribution across all surfaces. Whether you are working with epoxy curing, ground thawing, or carbon fiber production, CureMax's advanced technology minimizes downtime, maximizes productivity, and keeps your operations moving forward, even in the harshest conditions.

Built to Last in the Toughest Environments
CureMax blankets are engineered for durability, featuring a heavy-duty silicone glass cloth outer jacket and a rugged vinyl shell that withstands the rigors of the most challenging industrial environments. This dual-layer protection extends the lifespan of the blanket, offering a cost-effective heating solution for both short-term needs and long-term projects. With certifications from UL, CSA, and CE, CureMax provides peace of mind with reliable, safe heating performance, suitable for a range of applications - from aircraft wing and rocket component manufacturing to snow and ice management.

Versatile, Reliable, and Ready for Any Challenge
Designed to meet the needs of diverse industries, CureMax blankets offer a versatile heating solution that adapts to your unique requirements. With their high-temperature capability and even heating, these blankets open new opportunities in manufacturing, repair, and maintenance. Pair CureMax with a temperature controller for precise heat management, and experience the ease of maintaining optimal conditions for your critical tasks. Upgrade your process with CureMax, and benefit from a heating solution that combines superior power, reliability, and efficiency to keep your projects on track, no matter the challenge.

PRICE
$599.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width36 in
Height1 in
Weight4 lbs
Cord Length6 ft
Thickness1 in

Product Details

TypeFixed Temperature Blanket Heater
Min Temperature180 °F
ColorGray
Amperage6 A
Max Temperature200 °F
For Use WithGround Thawing, Concrete Curing
Wattage720 W
Voltage120 V
MaterialSilicone/Vinyl
Manufacturers Part NumberCM36x36G
BrandPowerblanket

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, UL, CSA