Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BriskHeat

Model # :WBB2000413

MPN #: HSTAT101004

BriskHeat® Silicone Heating Tape HSTAT101004 Adj. Control 1"Wx4'L 288W 120V

Product Description
XtremeFLEX® HSTAT Silicone Rubber Heating Tape with Adjustable Thermostat Control. Built-in adjustable thermostat control. Useful for a wide range of applications such as process temperature control, de-icing, and supplemental heat. Exceptional heater flexibility, durability, and uniformity. Rapid heat-up and thermal response. Quickly heat Valves, Pipes, Bearings, Pumps, Gas Tubing, Filter Housings, Actuators, and More.

Specifications:
  • Adjustable thermostat: 50 to 425°F (10 to 218°C)
  • Maximum exposure temperature: 450°F (232°C)
  • Moisture and chemical resistant silicone rubber extruded outer sheath
  • Uniform, fiberglass-reinforced serpentine-wound multi-stranded heating element
  • Power density: 6.0 watts/in2 (0.009 watts/mm2)
  • 6-foot (2m) long power cord with 120VAC: standard 2-prong NEMA 1-15 plug
  • Suitable for electrically conductive surfaces
Note: Suitable for electrical conductive surfaces, not for plastic pipes, not to be overlapped upon itself, moisture resistant.

PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 ft
Width1 in
Height3/16 in
Weight2 lbs
Cord Length6 ft
Thickness3/16 in

Product Details

TypeHeating Tape
ColorOrange
Amperage2.4 A
Max Temperature425 °F
For Use WithHeat Valves, Pipes, Bearings, Pumps, Gas Tubing, Filter Housings, Actuators
Wattage288 W
Voltage120.0 V
IncludesBuilt-In Adjustable Thermostat Control
MaterialSilicone
Plug TypeNEMA 1-15
Manufacturers Part NumberHSTAT101004
BrandBriskHeat

Warranty

Warranty1.0 yr

Compliance & Certifications

CertificationsCE, RoHS, REACH