Tiger Tail® 18" The Basic One Body Foam Roller
Write a Review
|
Questions & Answers (0)
Product Description
This basic foam roller easily breaks up muscle knots and release muscle tightness. Great for Physical Therapy, before or after Exercise, Yoga, and Massage Therapy. Smooth surface and does not lose its shape after heavy use. 18" length x 6" width. Made in the USA.
PRICE
$35.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 6 in |
| Height | 6 in |
| Weight | 0.6 lbs |
Product Details
| Type | Foam Rollers |
| Color | Black |
| Material | Foam |
| Package Quantity | 1 |
| Description | The Basic One Foam Roller |
| Manufacturers Part Number | TBAORP18 |
| Shape | Round |
| Brand | Tiger Tail |
Warranty
| Warranty | 3 yr |