Bolt-On Curved Steel Guard Rail, 10'L x 75-1/2" Radius, Galvanized
Write a Review
|
Questions & Answers (0)
Product Description
Rails prevent forklift and personnel mishaps. Corrosion resistant, 10 gauge galvanized steel rails measure 12"H x 3-3/8"W and include visibility stripes. 10'L x 75-1/2" Radius. Requires 2 mounting posts & mounting hardware (sold separately, Global #652823 or #652824).
Constructed of 10 gauge galvanized steel
Crash rating of 4,000 lbs. at 4mph
Requires (3) Mounting Posts
ADDITIONAL NOTES: Crash rating applicable when railing is properly anchored. Floor thickness/conditions may cause post failure (bolt pullout) before the rail fails.
Constructed of 10 gauge galvanized steel
Crash rating of 4,000 lbs. at 4mph
Requires (3) Mounting Posts
ADDITIONAL NOTES: Crash rating applicable when railing is properly anchored. Floor thickness/conditions may cause post failure (bolt pullout) before the rail fails.
PRICE
$552.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 3-3/8 in |
| Height | 12 in |
| Gauge | 10 ga |
| Nominal Length | 10 ft |
Product Details
| Assembly Required | Yes |
| Type | Outdoor Guard Rail System |
| Color | Gray |
| Finish Type | Galvanized |
| Finish | Galvanized |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | GR-H2R-CRV-BO-10-HDG |
| Impact Capacity | 4,000 lbs @ 4 MPH |
| Mounting Style | Bolt On |
| Component Style | 2-Rib Curved Rail |
| Brand | Vestil |