Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Curved Radiator Hose, Dayco 71936

Model #: WBB2815043

MPN #: 71936

Curved Radiator Hose, Dayco 71936

|
Questions & Answers (0)
PRICE
$30.95
Usually ships in 2 to 5 days

Curved Radiator Hose

Dayco Molded Radiator and By-Pass Hose with knitted reinforcement and all synthetic EPDM rubber construction provides the high strength and resistance to oil, mud, salt, road debris, ozone, coolants, and temperature variations of -40°F (-40°C) to +257°F (+125°C) that are required for OEM hose replacements. The inner base tube is reinforced with knitted rayon for maximum strength and burst resistance for the life of the hose. In addition to meeting SAE J20R4, Class D-1 requirements, this hose is now designed to meet Type EC electro-chemical requirements as specified in SAE J1684; which prevents inner tube deterioration caused by the build up of static electric charges.
Vehicle Fitment: Make\Model   Year(s)
Audi+ Expand List– Hide List
  • Fox - Engine: L4, 1.5L, 1471cc, GAS   1974-1974
  • Fox - Engine: L4, 1.5L, 1471cc, 90ci, GAS   1974-1974
Fiat+ Expand List– Hide List
  • 124 - Engine: L4, 1.6L, 1592cc, 97ci, GAS   1972-1973
  • 124 - Engine: L4, 1.6L, 1608cc, GAS   1971-1973
  • 124 - Engine: L4, 1.6L, 1608cc, 98ci, GAS   1971-1973
  • 124 - Engine: L4, 1.8L, 1756cc, GAS   1974-1974
  • 124 - Engine: L4, 1.8L, 1756cc, 107ci, GAS   1974-1974
Renault+ Expand List– Hide List
  • LeCar - Engine: L4, 1.3L, 1289cc, GAS   1978-1978
  • LeCar - Engine: L4, 1.4L, 1397cc, 85ci, GAS   1981-1983
Saab+ Expand List– Hide List
  • 99 - Engine: L4, 2.0L, 1985cc, GAS   1973-1973
  • Sonett - Engine: V4, 1.7L, 1698cc, GAS   1974-1974
  • Sonett - Engine: V4, 1.7L, 1699cc, 104ci, GAS   1974-1974
Volkswagen+ Expand List– Hide List
  • Beetle - Engine: H4, 1.3L, 1285cc, 78ci, GAS   1966-1966
  • Beetle - Engine: H4, 1.5L, 1457cc, 92ci, GAS   1969-1969
  • Beetle - Engine: H4, 1.5L, 1493cc, 91ci, GAS   1969-1969
  • Beetle - Engine: H4, 1.6L, 1584cc, 97ci, GAS   1970-1974
  • Campmobile - Engine: H4, 1.6L, 1584cc, 97ci, GAS   1970-1970
  • Campmobile - Engine: H4, 1.8L, 1795cc, GAS   1974-1974
  • Campmobile - Engine: H4, 1.8L, 1795cc, 110ci, GAS   1974-1974
  • Karmann Ghia - Engine: H4, 1.6L, 1584cc, 97ci, GAS   1970-1974
  • Rabbit - Engine: L4, 1.5L, 1457cc, GAS   1979-1980
  • Rabbit - Engine: L4, 1.5L, 1471cc, DIESEL   1975-1975
  • Rabbit - Engine: L4, 1.5L, 1471cc, GAS   1975-1975
  • Rabbit - Engine: L4, 1.6L, 1588cc, 97ci, DIESEL   1976-1976
  • Rabbit - Engine: L4, 1.6L, 1588cc, 97ci, GAS   1976-1976
  • Rabbit - Engine: L4, 1.7L, 1715cc, GAS   1982-1984
  • Super Beetle - Engine: H4, 1.6L, 1584cc, 97ci, GAS   1971-1974
  • Thing - Engine: H4, 1.6L, 1584cc, 97ci, GAS   1973-1974
  • Transporter - Engine: H4, 1.6L, 1584cc, 97ci, GAS   1970-1971
  • Transporter - Engine: H4, 1.8L, 1795cc, GAS   1974-1974
  • Transporter - Engine: H4, 1.8L, 1795cc, 110ci, GAS   1974-1974
1
1
Easy online or call-in returns.