Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2447787

MPN #: K061298

Micro-V Serpentine Drive Belt - Gates K061298

Product Description
Micro-V Serpentine Drive Belt

Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit Micro-V belts. With advanced technology that matches the OE size, construction and materials, Gates Micro-V ensures optimal vehicle performance.

Micro-V belts provide peak operating performance while delivering the highest value available.

  • Meets or exceeds all specifications from the Original Equipment Manufacturer.
  • Designed for small diameter pulleys, backside idlers, and for use with (or without) automatic tensioners.
  • Special belt constructions eliminate belt noise, reduce tension loss, and solve problem drive applications.
  • Utilizes advanced materials like Aramid Fiber found in bullet-proof vests and crack and heat resistant EPDM materials.
  • Unique form grinding of each individual belt assures precise dimensional control.
  • Meets or exceeds SAE J1459, SAE J2432, and SAE J1596 specifications.


Application Summary: 2001 Chevrolet, Silverado Series Pickup, V-8 6.6 L Diesel, Serpentine

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Silverado 2500 HD - Engine: V8, 6.6L, 6599cc, 403ci, DIESEL   2001-2001
  • Silverado 3500 - Engine: V8, 6.6L, 6599cc, 403ci, DIESEL   2001-2001
GMC+ Expand List– Hide List
  • Sierra 2500 HD - Engine: V8, 6.6L, 6599cc, 403ci, DIESEL   2001-2001
  • Sierra 3500 - Engine: V8, 6.6L, 6599cc, 403ci, DIESEL   2001-2001
PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Top Width.807 in
Circumference130.375 in

Product Details

TypeAutomotive V-Ribbed Belt (Standard)
Cord MaterialPolyester
Belt MaterialEPDM