Little Giant® Cushion Load Deep Shelf Truck DS-2436-X3-9P, 3" Deep, 24 x 36
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® Cushion Load Deep Shelf Trucks, 3 Inch Deep, 24 x 36, Pneumatic Wheels
Cushion Load Deep Shelf Trucks, 1200 lbs. Capacity - Large, cushion-load wheels roll over rough and uneven surfaces, and deep top trays help to retain the load. All-welded construction with 12 gauge shelves ships fully assembled and ready for immediate use. Durable powder coated finish. 9" Pneumatic casters, 36" overall height. 3-Inch Deep Top Shelf Bottom shelf 1-1/2" deep, 20" shelf clearance.
Cushion Load Deep Shelf Trucks, 1200 lbs. Capacity - Large, cushion-load wheels roll over rough and uneven surfaces, and deep top trays help to retain the load. All-welded construction with 12 gauge shelves ships fully assembled and ready for immediate use. Durable powder coated finish. 9" Pneumatic casters, 36" overall height. 3-Inch Deep Top Shelf Bottom shelf 1-1/2" deep, 20" shelf clearance.
PRICE
$615.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 36 in |
| Weight Capacity | 1200 lbs |
| Weight | 101 lbs |
| Wheel Diameter | 9 in |
| Shelf Clearance | 20 in |
| Gauge | 12 ga |
Product Details
| Assembly Required | No |
| Type | Deep Shelf Cart |
| Shelf Type | Tray |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Pneumatic |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | DS-2436-X3-9P |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |