Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB288631

MPN #: DS2436X6-6PY

Little Giant® 6" Deep Shelf Truck, 36"L x 24"W x 36-1/2"H, Gray

Product Description
The extra carrying capacity of the 6" high shelf lips, combined with the heavy 12 gauge welded construction make these trucks ideal for heavier applications. Shelves are formed from a single sheet of steel and welded in place, resulting in an extremely rigid, durable unit. Polyurethane casters roll quietly and more easily under heavier load conditions. Clearance between shelves is 16-1/2".

PRICE
$599.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Height36-1/2 in
Weight Capacity3600 lbs
Weight126 lbs
Wheel Diameter6 in
Shelf Clearance16-1/2 in

Product Details

Assembly RequiredNo
TypeDeep Shelf Cart
Shelf TypeTray
ColorGray
Caster Type(2) Rigid, (2) Swivel
Wheel TypeSolid
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberDS2436X6-6PY
BrandLittle Giant