Little Giant® Steel Shelf Truck w/3 Shelves, 1200 lb. Capacity, 35-1/2"L x 18"W x 35"H
Write a Review
|
Questions & Answers (0)
Product Description
These trucks combine the convenience of 3" deep trays for accumulating and transporting smaller parts with the rugged durability of an all-welded unit. The 3 shelves are formed from 12 gauge steel, with 3" high sides. 2 swivel and 2 rigid non-marking 5" polyurethane casters for easy maneuverability and quiet operation. Clearance between shelves is 10". 35" OAH
PRICE
$439.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35-1/2 in |
| Width | 18 in |
| Height | 35 in |
| Weight Capacity | 1200 lbs |
| Weight | 99 lbs |
| Wheel Diameter | 5 in |
| Shelf Clearance | 10 in |
| Gauge | 12 ga |
| Top Shelf Height | 32 in |
| Shelf Size | 18 x 30 in |
Product Details
| Assembly Required | No |
| Type | Deep Shelf Cart |
| Shelf Type | Flat with Lip |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 3DS1830X3-5PY |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |